Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bianca 1 Light Floor Lamp 23 In. Aged Brass

  • Mfr # HL930401-AGB

  • Zoro # G315379584


product price: $904.00
/ea
Free Shipping & Returns

Key Features

Height
63 in
Length
23 in
Material
Steel
Watts
25W
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL930401-AGB
Zoro #
G315379584
UPC #
806134948047
Country of Origin
China

Dimensions

Height
63 in
Length
23 in
Width
20 in

Details

Material
Steel
Item
Floor Lamp
Watts
25W
Slope Ceiling Compatable
Yes
Voltage
120V
Bulb Included
N
Bulb Shape
E26 Medium Base
Switch Type
ON/OFF STOMP SWITCH
Battery Included
No
Color
AGED BRASS
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mitzi
Includes
Fixture, Hardware

Description

The gestural frame of the Bianca floor lamp brings instant drama to a space. Thoughtfully balanced, the striking honed Carrara marble base lends a sense of permanence, while a dangling linen shade adds lightness. Artful and timeless, Bianca seems to dance when lit.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.