Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Billie 3 Light Chandelier 37.25 In. Aged Brass/Soft White

  • Mfr # H878803-AGB/SWH

  • Zoro # G615452932


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15W
Color
Aged Brass/Soft White
Includes
Fixture, Hardware
Material
Steel
Height
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H878803-AGB/SWH
Zoro #
G615452932
UPC #
806134930943
Country of Origin
China

Dimensions

Height
23.25 in
Width
36 in
Length
37.25 in

Details

Item
Chandelier
Fixture Wattage
15W
Color
Aged Brass/Soft White
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Voltage
120V
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
3
Designer
Mitzi
Battery Included
No

Description

Rooted in mid-century modern design, the mobile-inspired Billie chandelier is easy on the eyes. Pivoting arms with matching shades in Soft White emit light in all directions, reflecting off the warm Aged Brass finish. Clean lines, symmetry, and implied movement combine to create an artful statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.