Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blakely 2 Light Wall Sconce 6.25 In. Old Bronze

  • Mfr # H774102-OB

  • Zoro # G015447255


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Height
42.75 in
Width
7 in
Fixture Voltage
120V
Body Material
Steel
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H774102-OB
Zoro #
G015447255
UPC #
806134109691
Country of Origin
China

Dimensions

Height
42.75 in
Width
7 in
Length
6.25 in
Assembled Depth
5.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Watts
15W
Includes
Fixture, Hardware
Shade Color
Old Bronze
Lamp Included
N
Color
Old Bronze
Socket Count
2
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Blakely proves there is beauty in imperfection, flaunting a silhouette that stuns. Bold yet understated, this 2-light wall sconce and 6-light chandelier feature opposing bulbs extending from an old bronze, polished nickel, or aged brass frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.