Zoro Homepage

Blakely 6 Light Chandelier 5 In. Aged Brass

  • Mfr # H774806-AGB

  • Zoro # G215447178


product price: $736.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H774806-AGB
Zoro #
G215447178
UPC #
806134109714
Country of Origin
China

Dimensions

Height
16.5 in
Length
5 in
Width
46 in

Details

Item
Chandelier
Fixture Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Bulb Included
N
Color
Aged Brass
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
6
Designer
Mitzi
Battery Included
No

Description

Blakely proves there is beauty in imperfection, flaunting a silhouette that stuns. Bold yet understated, this 2-light wall sconce and 6-light chandelier feature opposing bulbs extending from an old bronze, polished nickel, or aged brass frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.