Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bobbi 3 Light Semi Flush 12 In. Polished Nickel

  • Mfr # H557603-PN

  • Zoro # G615451478


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Height
14.5 in
Voltage
120V
Watts
40W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H557603-PN
Zoro #
G615451478
UPC #
806134032272
Country of Origin
China

Dimensions

Height
14.5 in
Width
12.5 in
Length
12 in

Details

Item
Semi Flush
Body Material
Steel
Voltage
120V
Watts
40W
Includes
Fixture, Hardware
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Color
Polished Nickel
Bulb Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
3
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.