Zoro Homepage

Brandi 4 Light Flush Mount 28.75 In. Polished Chrome/Soft Black

  • Mfr # H526504-PC/SBK

  • Zoro # G415450404


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Width
9.25 in
Voltage
120V
Height
6 in
Watts
60W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H526504-PC/SBK
Zoro #
G415450404
UPC #
806134032029
Country of Origin
China

Dimensions

Length
28.75 in
Width
9.25 in
Height
6 in
Assembled Depth
6 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Steel
Color
Polished Chrome/soft Black
Bulb Included
N
Bulb Shape
E26 Medium Base
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
4
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Industrial glamour reigns supreme in Brandi's edgy silhouette. Exposed bulbs are effortlessly cool while high wattage finishes add soPhilippinesisticated flair. Available in multiple styles, our favorite is the bath and vanity light. Retro meets modern, Brandi gives just the right light to perfect your pout.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.