Zoro Homepage

Brandi 5 Light Bath And Vanity 35.5 In. Polished Chrome/Soft Black

  • Mfr # H526305-PC/SBK

  • Zoro # G215450291


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome/soft Black
Height
4.75 in
Length
35.5 in
Width
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H526305-PC/SBK
Zoro #
G215450291
UPC #
806134032005
Country of Origin
China

Dimensions

Height
4.75 in
Length
35.5 in
Width
24 in
Depth
6 in

Details

Color
Polished Chrome/soft Black
Item
Bath and Vanity
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Bulb Included
N
Housing Material
Steel
Product Care
Clean with soft, damp cloth
Socket Count
5
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Mitzi

Description

Industrial glamour reigns supreme in Brandi's edgy silhouette. Exposed bulbs are effortlessly cool while high wattage finishes add soPhilippinesisticated flair. Available in multiple styles, our favorite is the bath and vanity light. Retro meets modern, Brandi gives just the right light to perfect your pout.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.