Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brandi 9 Light Flush Mount 6 In. Polished Chrome/Soft Black

  • Mfr # H526509-PC/SBK

  • Zoro # G615450181


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Width
13.75 in
Voltage
120V
Height
6 in
Watts
60W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H526509-PC/SBK
Zoro #
G615450181
UPC #
806134032043
Country of Origin
China

Dimensions

Length
6 in
Width
13.75 in
Height
6 in
Assembled Depth
6 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Color
Polished Chrome/soft Black
Body Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Designer
Mitzi
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
9

Description

Industrial glamour reigns supreme in Brandi's edgy silhouette. Exposed bulbs are effortlessly cool while high wattage finishes add soPhilippinesisticated flair. Available in multiple styles, our favorite is the bath and vanity light. Retro meets modern, Brandi gives just the right light to perfect your pout.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.