Zoro Homepage

Brianna 1 Light Plug-In Sconce 11 In. Gold Leaf/Soft Black Combo

  • Mfr # HL629201-GL/SBK

  • Zoro # G715451071


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
8.25 in
Width
12 in
Fixture Voltage
120V
Shade Color
Gold Leaf/soft Black Combo
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL629201-GL/SBK
Zoro #
G715451071
UPC #
806134109790
Country of Origin
China

Dimensions

Height
8.25 in
Width
12 in
Assembled Depth
12 in
Length
11 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Shade Color
Gold Leaf/soft Black Combo
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Watts
60W
Socket Count
1
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Switch Type
ON/OFF SWITCH ON CORD
Bulb Shape
E26 Medium Base

Description

The Brianna portable wall sconce and pendant have a bold presence, bringing forward-thinking design to your space. The conical shade is finished in soft black with a gold leaf interior. An opaque diffuser softens the light source, allowing light to shine through subtly. The sconce can be used as both a plug-in or hardwired.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.