Zoro Homepage

Brianna 3 Light Pendant 4.75 In. Gold Leaf/Soft Black Combo

  • Mfr # H629703-GL/SBK

  • Zoro # G015451849


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Color
Gold Leaf/soft Black Combo
Height
13.75 in
Length
4.75 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H629703-GL/SBK
Zoro #
G015451849
UPC #
806134135980
Country of Origin
China

Dimensions

Height
13.75 in
Length
4.75 in
Width
20 in

Details

Color
Gold Leaf/soft Black Combo
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
15W
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Mitzi
Socket Count
3
Slope Ceiling Compatable
Yes

Description

The Brianna portable wall sconce and pendant have a bold presence, bringing forward-thinking design to your space. The conical shade is finished in soft black with a gold leaf interior. An opaque diffuser softens the light source, allowing light to shine through subtly. The sconce can be used as both a plug-in or hardwired.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.