Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brigitte 10 Light Chandelier 31.75 In. Aged Brass

  • Mfr # H261810-AGB

  • Zoro # G715451835


product price: $1,766.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Material
Steel
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H261810-AGB
Zoro #
G715451835
UPC #
806134848552
Country of Origin
China

Dimensions

Length
31.75 in
Height
24 in
Width
31.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Material
Steel
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Socket Count
10
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.