Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brigitte 6 Light Chandelier 25 In. Aged Brass

  • Mfr # H261806-AGB

  • Zoro # G915451956


product price: $998.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Color
Aged Brass
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H261806-AGB
Zoro #
G915451956
UPC #
806134848521
Country of Origin
China

Dimensions

Width
25 in
Height
19.25 in
Length
25 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Aged Brass
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Socket Count
6
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.