Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Britt 1 Light Wall Sconce 4.5 In. Old Bronze

  • Mfr # H151101-OB

  • Zoro # G715451934


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
4.5 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H151101-OB
Zoro #
G715451934
UPC #
806134837525
Country of Origin
China

Dimensions

Height
13.5 in
Width
4.5 in
Length
4.5 in
Assembled Depth
4 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Old Bronze
Watts
75W
Body Material
Steel
Tier
1
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E26 Medium Base
Battery Included
No
Color
Old Bronze
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.