Zoro Homepage

Bryce 1 Light Bath And Vanity 14.5 In. Polished Nickel

  • Mfr # H419301-PN

  • Zoro # G315450344


product price: $64.00
/ea

Key Features

Color
Polished Nickel
Height
9 in
Length
14.5 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H419301-PN
Zoro #
G315450344
UPC #
806134007584
Country of Origin
China

Dimensions

Height
9 in
Length
14.5 in
Width
5 in
Depth
6 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Housing Material
Steel
Includes
Fixture, Hardware
Watts
60W
Bulb Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.