Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bryce 3 Light Semi Flush 18 In. Aged Brass

  • Mfr # H419603-AGB

  • Zoro # G215450222


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Width
18 in
Height
9.25 in
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H419603-AGB
Zoro #
G215450222
UPC #
806134007652
Country of Origin
China

Dimensions

Width
18 in
Height
9.25 in
Length
18 in

Details

Item
Semi Flush
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Color
Aged Brass
Slope Ceiling Compatable
Yes
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.