Zoro Homepage

Bryce 3 Light Semi Flush 18 In. Polished Nickel

  • Mfr # H419603-PN

  • Zoro # G215450208


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9.25 in
Length
18 in
Body Material
Steel
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H419603-PN
Zoro #
G215450208
UPC #
806134007676
Country of Origin
China

Dimensions

Height
9.25 in
Length
18 in
Width
18 in

Details

Item
Semi Flush
Voltage
120V
Body Material
Steel
Includes
Fixture, Hardware
Watts
60W
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
3
Battery Included
No
Bulb Included
N
Color
Polished Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.