Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadence 1 Light Semi Flush 11.75 In. White Lustro/Gold Leaf Combo

  • Mfr # H368601L-WH/GL

  • Zoro # G515451851


product price: $484.00
/ea
Free Shipping & Returns

Key Features

Width
21 in
Length
11.75 in
Voltage
120V
Height
9 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H368601L-WH/GL
Zoro #
G515451851
UPC #
806134893842
Country of Origin
China

Dimensions

Width
21 in
Length
11.75 in
Height
9 in

Details

Item
Semi Flush
Voltage
120V
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
Color
White Lustro/gold Leaf Combo
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Bulb Included
N
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.