Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadence 1 Light Semi Flush 7.5 In. White Lustro/Gold Leaf Combo

  • Mfr # H368601S-WH/GL

  • Zoro # G115451732


product price: $206.00
/ea
Free Shipping & Returns

Key Features

Length
7.5 in
Watts
4W
Voltage
120V
Body Material
Steel
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H368601S-WH/GL
Zoro #
G115451732
UPC #
806134893729
Country of Origin
China

Dimensions

Length
7.5 in
Width
6.75 in
Assembled Depth
4 in
Height
4 in

Details

Item
Semi Flush
Watts
4W
Voltage
120V
Body Material
Steel
Includes
Fixture, Hardware
Color
White Lustro/gold Leaf Combo
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mitzi
Bulb Included
N
Bulb Shape
G9
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.