Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadence 1 Light Semi Flush 9.5 In. Black Lustro/Gold Leaf Combo

  • Mfr # H368601M-BLK/GL

  • Zoro # G215451878


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Length
9.5 in
Watts
40W
Body Material
Steel
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H368601M-BLK/GL
Zoro #
G215451878
UPC #
806134893897
Country of Origin
China

Dimensions

Length
9.5 in
Width
14 in
Height
6.75 in

Details

Item
Semi Flush
Watts
40W
Body Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Socket Count
1
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Bulb Included
N
Color
Black Lustro/gold Leaf Combo

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.