Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadence 1 Light Semi Flush 9.5 In. White Lustro/Gold Leaf Combo

  • Mfr # H368601M-WH/GL

  • Zoro # G715451927


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Voltage
120V
Height
6.75 in
Includes
Fixture, Hardware
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H368601M-WH/GL
Zoro #
G715451927
UPC #
806134893927
Country of Origin
China

Dimensions

Height
6.75 in
Width
14 in
Length
9.5 in

Details

Item
Semi Flush
Body Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Watts
40W
Color
White Lustro/gold Leaf Combo
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
1
Bulb Included
N
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.