Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camile 3 Light Bath And Vanity 6 In. Aged Brass

  • Mfr # H482303-AGB

  • Zoro # G615452369


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
7 in
Length
6 in
Width
25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H482303-AGB
Zoro #
G615452369
UPC #
806134030834
Country of Origin
China

Dimensions

Height
7 in
Length
6 in
Width
25 in
Depth
8.5 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Housing Material
Steel
Includes
Fixture, Hardware
Watts
60W
Bulb Shape
E26 Medium Base
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
3
Slope Ceiling Compatable
Yes

Description

A modern industrial muse, Camile draws inspiration from the classic bistro light. Contemporary accents like the open, exaggerated shade allow light to flow freely, giving the piece a natural mystique. A soft black finish is accompanied by aged brass or polished nickel, providing a two-tone effect that is offset by hand-blown glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.