Zoro Homepage

Candice 8in wide 1 Light Wall Sconce in Aged Brass

  • Mfr # H1082101-AGB

  • Zoro # G616326362


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Lamp Watts
10W
Fixture Voltage
120V
Includes
Fixture, Hardware
Lamp Included
No
Lamp Base
E12 Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1082101-AGB
Zoro #
G616326362
UPC #
197292981015
Country of Origin
Viet Nam

Dimensions

Height
10.75 in
Width
8 in
Canopy Dimensions
4.75W x 0.5H
Backplate Dimensions
4.75W x 11.75H

Details

Lamp Watts
10W
Item
Sconce
Fixture Voltage
120V
Includes
Fixture, Hardware
Lamp Included
No
Lamp Base
E12 Candelabra Base
Number of Bulbs
1
Finish
Aged Brass
Bulb Type
B11
Body Material
Wood
Location Rating
UL Damp

Description

Natural materials, handcrafted detail, and soft layering create the charming and usable Tina sconce. A curved raw silk shade forms a tunnel that shields the light, while the outer basket cane wicker layer creates a textural point of interest. A warm, inviting glow fills the shade, bouncing off concealed Aged Brass hardware and softly spilling from both ends to wash the wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.