Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canna 4.75in wide 1 Light Wall Sconce in Aged Brass

  • Mfr # H1075101-AGB

  • Zoro # G616326386


product price: $272.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Finish
Aged Brass
Fixture Voltage
120V
Bulb Type
MR16
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1075101-AGB
Zoro #
G616326386
UPC #
197292987024
Country of Origin
Indonesia

Dimensions

Height
4.75 in
Width
4.75 in

Details

Includes
Fixture, Hardware
Finish
Aged Brass
Fixture Voltage
120V
Item
Sconce
Bulb Type
MR16
Number of Bulbs
1
Lamp Base
GU10
Lamp Included
No
Body Material
Aluminum
Lamp Watts
10W
Location Rating
ETL Damp

Description

Elegant in its simplicity, the Merida pendant pairs a pleated faux silk shade with crisp metalwork. A sleek racetrack loop extends from the top of the fixture, its elongated shape seeming to be drawn downward by the weight of the shade. Finished in Aged Brass, this special detail and classic chain add a clean modern touch to the design. Available in two sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.