Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantana 1 Light Pendant 4.75 In. Old Bronze

  • Mfr # H824701L-OB

  • Zoro # G215451441


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
19.75 in
Length
4.75 in
Width
17.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H824701L-OB
Zoro #
G215451441
UPC #
806134904449
Country of Origin
China

Dimensions

Height
19.75 in
Length
4.75 in
Width
17.75 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Watts
25W
Material
Steel
Lamp Included
N
Bulb Shape
E26 Medium Base
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Cantana features a recognizable pendant silhouette in clear optic glass with a swirl pattern. The subtle lines in the swirled glass refract light and cast a soft glow when lit. A metal ring at the top in Aged Brass or Old Bronze draws the eye and adds a little shimmer. With both traditional and modern elements, this pendant is perfect in new traditional interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.