
Carina 11in wide 1 Light Flush Mount in Aged Brass/Ceramic Belgian Crackle
Mfr # H1074501-AGB/CBC
Zoro # G416326388
product price: $354.00
/ea
Free Shipping & Returns
Key Features
Bulb Included
No
Voltage
120V
Includes
Fixture, Hardware
Finish
Aged Brass/Ceramic Belgian Crackle
Damp/Wet Rating
ETL Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1074501-AGB/CBC
Zoro #
G416326388
UPC #
197292987000
Country of Origin
Viet Nam
Dimensions
Height
6.5 in
Width
11 in
Backplate Dimensions
4.75W x 0.5H
Details
Bulb Included
No
Voltage
120V
Includes
Fixture, Hardware
Finish
Aged Brass/Ceramic Belgian Crackle
Damp/Wet Rating
ETL Damp
Item
Flush Mount
Housing Material
Ceramic
Watts
15W
Bulb Type
G25
Number of Bulbs
1
Lamp Base
E26 Medium Base
Description
Petite, yet architectural, the Canna sconce provides a warm wash of light in a room. Cast from a metal piece with an Aged Brass finish, it features a rough, textural surface quality. This versatile all-rounder can be used as an uplight or downlight, making it ideal for spaces like a bath or powder room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.