Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caroline 1 Light Plug-In Sconce 7.5 In. Aged Brass

  • Mfr # HL641201-AGB

  • Zoro # G715451545


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Height
26.75 in
Width
6.5 in
Fixture Voltage
120V
Shade Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL641201-AGB
Zoro #
G715451545
UPC #
806134060824
Country of Origin
China

Dimensions

Height
26.75 in
Width
6.5 in
Length
7.5 in
Assembled Depth
11.75 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Shade Color
Aged Brass
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Body Material
Iron
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
1
Battery Included
No
Color
Aged Brass
Switch Type
ON/OFF SWITCH ON CORD

Description

Caroline is pretty, petite and portable. A sweeping arm holds a crisp white linen shade and attaches to a second arm using small sPhilippineseres to add detail at the connection points. A visually-interesting negative space is created between the two arms. This plug-in sconce is an easy way to elevate a space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.