Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carrie 1 Light Wall Sconce 7.5 In. Aged Brass

  • Mfr # H160101-AGB

  • Zoro # G615451843


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Width
7.5 in
Fixture Voltage
120V
Lamp Included
N
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H160101-AGB
Zoro #
G615451843
UPC #
806134836627
Country of Origin
China

Dimensions

Height
14.75 in
Width
7.5 in
Length
7.5 in
Assembled Depth
9 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Shade Color
Aged Brass
Body Material
Steel
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Mitzi
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.