Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casey 1 Light Wall Sconce 7.25 In. Soft Black

  • Mfr # H523101-SBK

  • Zoro # G115450445


product price: $86.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Width
4.75 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Shade Color
Soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H523101-SBK
Zoro #
G115450445
UPC #
806134034337
Country of Origin
China

Dimensions

Height
12.5 in
Width
4.75 in
Assembled Depth
4.75 in
Length
7.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Soft Black
Lamp Included
N
Body Material
Steel
Watts
60W
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Color
Soft Black
Slope Ceiling Compatable
Yes

Description

Playful yet soPhilippinesisticated, Casey's silhouette is classically inspired. Geometric wood baubles add a clever twist. Stacked to perfection, the modern totem shapes feature a natural ash finish that tones down the Aged Brass arm and backplate. To top it off, a Belgian linen shade adds polish, its tapered form balancing the boho design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.