Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassie 1 Light Wall Sconce 10.5 In. Aged Brass

  • Mfr # H436101-AGB

  • Zoro # G215450741


product price: $86.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
4.75 in
Fixture Voltage
120V
Body Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H436101-AGB
Zoro #
G215450741
UPC #
806134008703
Country of Origin
China

Dimensions

Height
16.5 in
Width
4.75 in
Length
10.5 in
Assembled Depth
6.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
6W
Lamp Included
N
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
1
Battery Included
No

Description

Belgian linen shades with a ribbon of navy blue are attached to metallic arms in Aged Brass or Polished Nickel to bring a fresh, clean look anywhere you place this fixture. Decorative metal arms hang from a bell-shaped base to give the 6-shade chandelier an unexpected something extra, while the 1-shade wall sconce has a more classic feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.