Zoro Homepage

Catrine 1 Light Pendant 12 In. Aged Brass

  • Mfr # H933701S-AGB

  • Zoro # G415448104


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Height
17.75 in
Length
12 in
Width
12 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H933701S-AGB
Zoro #
G415448104
UPC #
806134947842
Country of Origin
China

Dimensions

Height
17.75 in
Length
12 in
Width
12 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Material
STEEL
Watts
15W
Includes
Fixture, Hardware
Lamp Included
N
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
1
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Switch Type
Hardwire

Description

An elevated kitchen basic, Catrine is characterized by uncomplicated forms, industrial design details, and a refreshing blend of materials. This pendant features a large globe suspended by an oversized pin and loop, finished in Aged Brass. To soften the clean lines, grass cloth wraps around the pin, introducing a natural element to the modern silhouette. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.