Zoro Homepage

Catrine 1 Light Pendant 16 In. Aged Brass

  • Mfr # H933701L-AGB

  • Zoro # G115448145


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Height
22.75 in
Length
16 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H933701L-AGB
Zoro #
G115448145
UPC #
806134947828
Country of Origin
China

Dimensions

Height
22.75 in
Length
16 in
Width
16 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Material
STEEL
Watts
25W
Lamp Included
N
Includes
Fixture, Hardware
Socket Count
1
Product Care
Clean with soft, damp cloth
Switch Type
Hardwire
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mitzi
Bulb Shape
E26 Medium Base

Description

An elevated kitchen basic, Catrine is characterized by uncomplicated forms, industrial design details, and a refreshing blend of materials. This pendant features a large globe suspended by an oversized pin and loop, finished in Aged Brass. To soften the clean lines, grass cloth wraps around the pin, introducing a natural element to the modern silhouette. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.