Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cecily 2 Light Wall Sconce 17.25 In. Old Bronze

  • Mfr # H177102S-OB

  • Zoro # G915452120


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Height
17.25 in
Width
4.75 in
Fixture Voltage
120V
Assembled Depth
3.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H177102S-OB
Zoro #
G915452120
UPC #
806134838720
Country of Origin
China

Dimensions

Height
17.25 in
Width
4.75 in
Assembled Depth
3.5 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Old Bronze
Lamp Included
N
Battery Included
No
Socket Count
2
Color
Old Bronze
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.