Zoro Homepage

Cecily 2 Light Wall Sconce 17.25 In. Polished Nickel

  • Mfr # H177102S-PN

  • Zoro # G715452115


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Height
17.25 in
Width
4.75 in
Fixture Voltage
120V
Length
4.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H177102S-PN
Zoro #
G715452115
UPC #
806134838737
Country of Origin
China

Dimensions

Height
17.25 in
Width
4.75 in
Length
4.75 in
Assembled Depth
3.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Shade Color
Polished Nickel
Slope Ceiling Compatable
Yes
Color
Polished Nickel
Designer
Mitzi
Socket Count
2
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.