Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chantal 1 Light Bath And Vanity 8 In. Polished Chrome

  • Mfr # H538301-PC

  • Zoro # G315450108


product price: $50.00
/ea

Key Features

Color
Polished Chrome
Height
7.75 in
Length
8 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H538301-PC
Zoro #
G315450108
UPC #
806134020279
Country of Origin
China

Dimensions

Height
7.75 in
Length
8 in
Width
5 in
Depth
6 in

Details

Color
Polished Chrome
Item
Bath and Vanity
Voltage
120V
Watts
60W
Bulb Included
N
Housing Material
Steel
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

With shades large enough to nearly hide the backplate, these bath and vanity fixtures appear to hang in midair. Bulbs enclosed inside the opal matte cylindrical shades give off a soft glow. Polished chrome accents at the shade top, arm and backplate give the fixture a clean look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.