Zoro Homepage

Chantal 5 Light Bath And Vanity 8 In. Polished Chrome

  • Mfr # H538305-PC

  • Zoro # G215450086


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
7.75 in
Length
8 in
Width
25.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H538305-PC
Zoro #
G215450086
UPC #
806134020293
Country of Origin
China

Dimensions

Height
7.75 in
Length
8 in
Width
25.75 in
Depth
6 in

Details

Item
Bath and Vanity
Color
Polished Chrome
Voltage
120V
Watts
60W
Housing Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Socket Count
5
Designer
Mitzi
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No

Description

With shades large enough to nearly hide the backplate, these bath and vanity fixtures appear to hang in midair. Bulbs enclosed inside the opal matte cylindrical shades give off a soft glow. Polished chrome accents at the shade top, arm and backplate give the fixture a clean look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.