Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Christine 11in wide 1 Light Pendant in Aged Brass

  • Mfr # H1058701S-AGB

  • Zoro # G116326367


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Lamp Included
No
Shade Material
Glass
Includes
Fixture, Hardware
Bulb Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1058701S-AGB
Zoro #
G116326367
UPC #
197292981343
Country of Origin
Viet Nam

Dimensions

Width
11 in
Height
17.75 in
Chain Length
54 in

Details

Number of Lights
1
Lamp Included
No
Shade Material
Glass
Includes
Fixture, Hardware
Bulb Type
A19
Voltage
120V
Finish
Aged Brass
Lamp Base
E26 Medium Base
Item
Pendant
Watts
15W
Damp/Wet Rating
UL Damp

Description

Softly floral, the Dara pendant floats overhead with its pillowy, scalloped silhouette. The voluminous inverted edges that make up the petals spread light dynamically around the piece. Natural trim, shade tape, and cord wrap add tonal interest and texture to the crisp white linen. An Aged Brass accent adds a luxurious finishing touch to the romantic form. Available in two sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.