
Christine 5.75in wide 1 Light Wall Sconce in Aged Brass
Mfr # H1058101-AGB
Zoro # G716326378
product price: $282.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V
Body Material
Glass
Number of Bulbs
1
Finish
Aged Brass
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1058101-AGB
Zoro #
G716326378
UPC #
197292981381
Country of Origin
Viet Nam
Dimensions
Height
14.5 in
Width
5.75 in
Details
Fixture Voltage
120V
Body Material
Glass
Number of Bulbs
1
Finish
Aged Brass
Item
Sconce
Includes
Fixture, Hardware
Lamp Watts
15W
Bulb Type
A19
Lamp Included
No
Lamp Base
E26 Medium Base
Location Rating
UL Damp
Description
Like modern jewelry for a room, the Christine family pairs subtle, yet special glass treatments with unusual looped chain details. The warmth of the champagne glass works in tandem with the curved shaping of the shade to create a gentle diffusion of light. Welded ring details shine above and below the glass, adding a decorative detail to the earring-like silhouette. Available as a pendant in two sizes and a wall sconce, Christine can be used solo or in multiples to create a welcoming mood.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.