Zoro Homepage

Ciara 1 Light Wall Sconce 30 In. Aged Brass/Soft Navy

  • Mfr # H787101-AGB/SNY

  • Zoro # G915448093


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Width
7 in
Fixture Voltage
120V
Watts
15W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H787101-AGB/SNY
Zoro #
G915448093
UPC #
806134905071
Country of Origin
China

Dimensions

Height
11.75 in
Width
7 in
Assembled Depth
7.75 in
Length
30 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
15W
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Aged Brass/Soft Navy
Lamp Included
N
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Color
Aged Brass/Soft Navy
Bulb Shape
E26 Medium Base
Socket Count
1

Description

With a slight nod to the nautical, Ciara reimagines a classic design in a way that feels current and modern. A conical metal shade holds an opal glossy glass diffuser creating an overall teardrop silhouette. The beveled Aged Brass band at the center separates the shade and the diffuser while the exposed hardware adds a subtle industrial edge. The shade is available in a clean Soft Cream finish or a refined Soft Navy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.