Zoro Homepage

Ciela 2 Light Flush Mount 4.75 In. Polished Nickel

  • Mfr # H837502-PN

  • Zoro # G015451764


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Width
13.5 in
Voltage
120V
Height
8 in
Watts
15W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H837502-PN
Zoro #
G015451764
UPC #
806134930189
Country of Origin
China

Dimensions

Length
4.75 in
Width
13.5 in
Height
8 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Body Material
Steel
Color
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Socket Count
2
Bulb Shape
E26 Medium Base
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Defined by deep grooves that resemble ripples, the Opal Glass shade of Ciela creates a striking filter for light. Resembling a pebble dropped into water, an oversized, dome-shaped bottom finial completes the artful reference. The mixed materials of opal glass and metal form a fresh and contemporary juxtaposition that complements this thoughtful design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.