Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clair 2 Light Wall Sconce 10.5 In. Aged Brass

  • Mfr # H497102-AGB

  • Zoro # G015447156


product price: $216.00
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Width
9 in
Fixture Voltage
120V
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H497102-AGB
Zoro #
G015447156
UPC #
806134031497
Country of Origin
China

Dimensions

Height
10.5 in
Width
9 in
Length
10.5 in
Assembled Depth
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
6W
Body Material
Steel
Socket Count
2
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Battery Included
No

Description

Deceptively simple, Clair reminds us of the friend who is always put together. Carefree yet coiffed, Clair gets major style points for her sleek curves and tapered linen shade. Clair will feel right at home flanking a fireplace, bookshelf, or lighting up a petite powder room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.