Zoro Homepage

Claire 1 Light Pendant 18 In. Textured White

  • Mfr # H632701L-TWH

  • Zoro # G115451657


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Color
Textured White
Height
21.25 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H632701L-TWH
Zoro #
G115451657
UPC #
806134067021
Country of Origin
China

Dimensions

Height
21.25 in
Length
18 in
Width
18 in

Details

Color
Textured White
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Watts
75W
Lamp Included
N
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.