Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clarissa 1 Light Table Lamp 4.75 In. Aged Brass

  • Mfr # HL853201-AGB

  • Zoro # G915379588


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Height
27.25 in
Width
17 in
Material
Steel
Color
Aged Brass
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL853201-AGB
Zoro #
G915379588
UPC #
806134931476
Country of Origin
China

Dimensions

Height
27.25 in
Width
17 in
Length
4.75 in

Details

Material
Steel
Color
Aged Brass
Item
Table Lamp
Bulbs Included
N
Voltage
120V
Maximum Wattage
15W
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Socket Count
1
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Simple shapes and modern proportions provide a clean canvas to highlight the striking Burl Wood Veneer body of Clarissa. The blonde wood tone embodies elegance, while the overscale, Aged Brass neck and decorative pull chain provide a fresh and playful counterpoint. A classic white linen drum shade completes the lamp base with an air of timelessness.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.