Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claudie 1 Light Flush Mount 4.75 In. Aged Brass

  • Mfr # H900501-AGB

  • Zoro # G315447160


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Voltage
120V
Height
6.5 in
Watts
8W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H900501-AGB
Zoro #
G315447160
UPC #
806134947125
Country of Origin
China

Dimensions

Length
4.75 in
Width
4.75 in
Height
6.5 in

Details

Voltage
120V
Watts
8W
Item
Flush Mount
Includes
Fixture, Hardware
Color
AGED BRASS
Body Material
STEEL
Bulb Included
N
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
GU10
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Switch Type
Hardwire

Description

The slim proportions and sleek materiality of Claudie create a frills-free yet chic alternative to a can light. Encased in a clear K9 crystal lens, the light source provides powerful downlighting without a harsh glare. Accessible yet elevated, the Aged Brass finish gleams when illuminated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.