Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleo 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H833101-AGB

  • Zoro # G915451055


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Width
7.5 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H833101-AGB
Zoro #
G915451055
UPC #
806134930028
Country of Origin
China

Dimensions

Height
9.75 in
Width
7.5 in
Assembled Depth
8.5 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Watts
15W
Shade Color
Aged Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
1

Description

Inspired by a crystal ball, Cleo brings a sense of mysticism to modern spaces. Handcrafted from beautiful Nuage Glass, a large orb is supported by a cantilever in a warm Aged Brass finish. The shade crafted from Opal Glass rests inside, creating a layered diffusion of light. The opaque swirled patterns of the glass glow when lit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.