Zoro Homepage

Coco 7 Light Chandelier 39.5 In. Polished Nickel/Black

  • Mfr # H234807-PN/BK

  • Zoro # G315450061


product price: $544.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
4W
Height
29 in
Color
Polished Nickel/black
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H234807-PN/BK
Zoro #
G315450061
UPC #
806134847852
Country of Origin
China

Dimensions

Height
29 in
Length
39.5 in
Width
39.5 in

Details

Item
Chandelier
Fixture Wattage
4W
Color
Polished Nickel/black
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
G9
Designer
Mitzi
Socket Count
7
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.