Colette 16 Light Chandelier 6.75 In. Polished Nickel/Black

  • Mfr # H296816-PN/BK

  • Zoro # G915448147


product price: $802.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Width
28.75 in
Bulb Included
N
Material
Steel
Color
Polished Nickel/black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H296816-PN/BK
Zoro #
G915448147
UPC #
806134880934
Country of Origin
China

Dimensions

Width
28.75 in
Length
6.75 in
Height
36.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Bulb Included
N
Material
Steel
Color
Polished Nickel/black
Includes
Fixture, Hardware
Voltage
120V
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
16
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.