Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colette 2 Light Wall Sconce 5.5 In. Aged Brass/Black

  • Mfr # H296102-AGB/BK

  • Zoro # G615448232


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
4.75 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Assembled Depth
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H296102-AGB/BK
Zoro #
G615448232
UPC #
806134881313
Country of Origin
China

Dimensions

Height
12.25 in
Width
4.75 in
Assembled Depth
3.38 in
Length
5.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass/Black
Watts
40W
Body Material
Steel
Slope Ceiling Compatable
Yes
Color
Aged Brass/Black
Designer
Mitzi
Socket Count
2
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.