Zoro Homepage

Colleen 1 Light Bath And Vanity 5.5 In. Aged Brass/Satin Ivory

  • Mfr # H718301-AGB/CSI

  • Zoro # G115451459


product price: $50.00
/ea

Key Features

Color
Aged Brass/Satin Ivory
Height
10.25 in
Length
5.5 in
Width
5.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H718301-AGB/CSI
Zoro #
G115451459
UPC #
806134057428
Country of Origin
China

Dimensions

Height
10.25 in
Length
5.5 in
Width
5.75 in
Depth
7 in

Details

Color
Aged Brass/Satin Ivory
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Watts
4W
Housing Material
Steel
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.