Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colleen 3 Light Bath And Vanity 7.25 In. Aged Brass/Satin Ivory

  • Mfr # H718303-AGB/CSI

  • Zoro # G915451345


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Satin Ivory
Height
10.25 in
Length
7.25 in
Width
22 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H718303-AGB/CSI
Zoro #
G915451345
UPC #
806134057329
Country of Origin
China

Dimensions

Height
10.25 in
Length
7.25 in
Width
22 in
Depth
7 in

Details

Item
Bath and Vanity
Color
Aged Brass/Satin Ivory
Voltage
120V
Watts
4W
Includes
Fixture, Hardware
Bulb Included
N
Housing Material
Steel
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
3
Designer
Mitzi
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.