Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connie 2 Light Bath And Vanity 9.5 In. Aged Brass

  • Mfr # H540302-AGB

  • Zoro # G315450115


product price: $50.00
/ea

Key Features

Color
Aged Brass
Height
10.25 in
Length
9.5 in
Width
13.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H540302-AGB
Zoro #
G315450115
UPC #
806134034399
Country of Origin
China

Dimensions

Height
10.25 in
Length
9.5 in
Width
13.75 in
Depth
7 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Housing Material
Steel
Watts
4W
Bulb Included
N
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.